Skip Content
HSS THREAD DIE,1 1/2 IN,M16, 2 PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS THREAD DIE,1 1/2 IN,M16, 2 PITC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T902
  • Mfr. Model # 10T902
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Size M16
  • Outside Dia. (In.) 1 1/2"
  • Material High Speed Steel
  • Thickness (In.) 1/2"
  • Pitch 2mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Die Thread Size M16x2.00
  • Die Thickness 0.500"
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list