Skip Content
HSS THREAD DIE,1 1/2 IN,M12, 1 PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS THREAD DIE,1 1/2 IN,M12, 1 PITC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T893
  • Mfr. Model # 10T893
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Used For Hand Threading
  • Size M12
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1 1/2"
  • Material High Speed Steel
  • Pitch 1mm
  • Thickness (In.) 1/2"
  • Thread Direction Right Hand
  • Thread Type Metric
  • Die Shape Round Adjustable
  • Die Thread Size M12x1.00
  • Die Thickness 0.500"
  • Die Material High Speed Steel
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list