Skip Content
HSS THREAD DIE,1 1/2 IN,3/8 IN,24 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS THREAD DIE,1 1/2 IN,3/8 IN,24 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T753
  • Mfr. Model # 10T753
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Used For Hand Threading
  • Thickness (In.) 1/2"
  • Outside Dia. (In.) 1 1/2"
  • Material High Speed Steel
  • Size 3/8"
  • Pitch 24
  • Item Round Adjustable Die
  • Thread Type NF
  • Thread Direction Right Hand
  • Die Material Carbon Steel
  • Die Thickness 0.500"
  • Die Shape Round Adjustable
  • Die Thread Size 3/8"-24
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list