Skip Content
HSS THREAD DIE,1 1/2 IN, 3/4 IN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS THREAD DIE,1 1/2 IN, 3/4 IN,10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T762
  • Mfr. Model # 10T762
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material High Speed Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1 1/2"
  • Size 3/4"
  • Thickness (In.) 1/2"
  • Pitch 10
  • Thread Type NC
  • Thread Direction Right Hand
  • Die Material High Speed Steel
  • Die Shape Round Adjustable
  • Die Thread Size 3/4"-10
  • Die Thickness 0.500"
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list