Skip Content
HSS THREAD DIE,1 1/2 IN,1/2 IN,13 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS THREAD DIE,1 1/2 IN,1/2 IN,13 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T756
  • Mfr. Model # 10T756
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Material High Speed Steel
  • Size 1/2"
  • Outside Dia. (In.) 1 1/2"
  • Thickness (In.) 1/2"
  • Pitch 13
  • Thread Type NC
  • Thread Direction Right Hand
  • Die Thread Size 1/2"-13
  • Die Material High Speed Steel
  • Die Shape Round Adjustable
  • Die Thickness 0.500"
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list