HSS STRAIGHT FLUTE GUN TAP,5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS STRAIGHT FLUTE GUN TAP,5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T704
  • Mfr. Model # 10T704
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Straight Flute Tap
  • Standards ANSI B94.9-2008
  • Shank Dia. 0.480"
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Thread Type UNC
  • Tap Thread Size 5/8"-11
  • Tap Grouping Tap
  • Number of Flutes 3
  • Overall Length 3-13/16"
  • Number of Pieces 1
  • Tap Style Straight Flute (Hand)
  • Thread Length 1-13/16"
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list