HSS STRAIGHT FLUTE GUN TAP,3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HSS STRAIGHT FLUTE GUN TAP,3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T706
  • Mfr. Model # 10T706
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Straight Flute Tap
  • Standards ANSI B94.9-2008
  • Shank Dia. 0.590"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Thread Type UNC
  • Tap Thread Size 3/4"-10
  • Tap Grouping Tap
  • Number of Flutes 3
  • Tap Style Straight Flute (Hand)
  • Thread Length 2"
  • Number of Pieces 1
  • Overall Length 4-1/4"
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list