Skip Content
HSS ROUND ADJUSTABLE DIE,1IN,#10,32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ROUND ADJUSTABLE DIE,1IN,#10,32

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N566
  • Mfr. Model # 10N566
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Round Adjustable Die
  • Application Used For Hand Threading
  • Thread Type NF
  • Thread Direction Left Hand
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thread Size #10-32
  • Die Thickness 0.375"
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list