Skip Content
HSS ROUND ADJ THREAD DIE,2IN,1IN,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ROUND ADJ THREAD DIE,2IN,1IN,8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T784
  • Mfr. Model # 10T784
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material High Speed Steel
  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Outside Dia. (In.) 2"
  • Size 1"
  • Thickness (In.) 5/8"
  • Pitch 8
  • Thread Type NC
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Material High Speed Steel
  • Die Thickness 0.625"
  • Die Thread Size 1"-8
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list