Skip Content
HSS ROUND ADJ DIE,2IN 3/4 IN,10 PIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ROUND ADJ DIE,2IN 3/4 IN,10 PIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N590
  • Mfr. Model # 10N590
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Material High Speed Steel
  • Size 3/4"
  • Application Used For Hand Threading
  • Outside Dia. (In.) 2"
  • Item Round Adjustable Die
  • Thread Direction Left Hand
  • Pitch 10
  • Thread Type NC
  • Thickness (In.) 5/8"
  • Die Shape Round Adjustable
  • Die Thickness 0.625"
  • Die Thread Size 3/4"-10
  • Die Material High Speed Steel
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list