Skip Content
HSS ROUND ADJ DIE,1IN,1/4 IN,20 PIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ROUND ADJ DIE,1IN,1/4 IN,20 PIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N567
  • Mfr. Model # 10N567
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material High Speed Steel
  • Size 1/4"
  • Item Round Adjustable Die
  • Thickness (In.) 3/8"
  • Outside Dia. (In.) 1"
  • Pitch 20
  • Thread Direction Left Hand
  • Thread Type NC
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thickness 0.375"
  • Die Thread Size 1/4"-20
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list