Skip Content
HSS ROUND ADJ DIE,1IN,1/2IN,13 PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ROUND ADJ DIE,1IN,1/2IN,13 PITC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N573
  • Mfr. Model # 10N573
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Material High Speed Steel
  • Size 1/2"
  • Outside Dia. (In.) 1"
  • Thickness (In.) 3/8"
  • Pitch 13
  • Thread Type NC
  • Thread Direction Left Hand
  • Die Material Carbon Steel
  • Die Shape Round Adjustable
  • Die Thread Size 1/2"-13
  • Die Thickness 0.375"
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list