HSS ROUND ADJ DIE,13/16 IN,#10,32PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HSS ROUND ADJ DIE,13/16 IN,#10,32PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N560
  • Mfr. Model # 10N560
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Thread Direction Left Hand
  • Thread Type NF
  • Die Thread Size #10-32
  • Die Material High Speed Steel
  • Die Shape Round Adjustable
  • Die Thickness 0.250"
  • Overall Width 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list