HSS RD ADJ THREAD DIE,1 IN,M8, 1 PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HSS RD ADJ THREAD DIE,1 IN,M8, 1 PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T883
  • Mfr. Model # 10T883
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Outside Dia. (In.) 1"
  • Application Used For Hand Threading
  • Material High Speed Steel
  • Size M8
  • Item Round Adjustable Die
  • Thickness (In.) 3/8"
  • Pitch 1mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thickness 0.375"
  • Die Thread Size M8x1.00
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list