Skip Content
HSS RD ADJ DIE,1 1/2IN,5/16 IN,24 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS RD ADJ DIE,1 1/2IN,5/16 IN,24 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N578
  • Mfr. Model # 10N578
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material High Speed Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1 1/2"
  • Size 5/16"
  • Thickness (In.) 1/2"
  • Pitch 24
  • Thread Type NF
  • Thread Direction Left Hand
  • Die Thread Size 5/16"-24
  • Die Shape Round Adjustable
  • Die Thickness 0.500"
  • Die Material Carbon Steel
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list