Skip Content
HSS CUTTER 1-9/16 X 2IN 3/4 SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HSS CUTTER 1-9/16 X 2IN 3/4 SHANK

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIFC260
  • Mfr. Model # FC260
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Application Drilling Accurate Clean Holes in Metal
  • Package Quantity 1
  • Diameter 1-9/16"
  • Shank Dia. 3/4"
  • Item Annular Cutter
  • Cutter Material HSS
  • Cutting Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list