Skip Content
HSS ADJ THREAD DIE,3IN,1 3/8IN,12PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ADJ THREAD DIE,3IN,1 3/8IN,12PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T792
  • Mfr. Model # 10T792
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Thickness (In.) 1"
  • Outside Dia. (In.) 3"
  • Material High Speed Steel
  • Pitch 12
  • Size 1-3/8"
  • Thread Type NF
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Thread Size 1-3/8"-12
  • Die Material Carbon Steel
  • Die Thickness 1.000"
  • Overall Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list