HSS ADJ THREAD DIE,2IN, 3/4IN,10 PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HSS ADJ THREAD DIE,2IN, 3/4IN,10 PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T780
  • Mfr. Model # 10T780
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Round Adjustable Die
  • Application Used For Hand Threading
  • Material High Speed Steel
  • Outside Dia. (In.) 2"
  • Size 3/4"
  • Thickness (In.) 5/8"
  • Thread Type NC
  • Thread Direction Right Hand
  • Pitch 10
  • Die Shape Round Adjustable
  • Die Thickness 0.625"
  • Die Material Carbon Steel
  • Die Thread Size 3/4"-10
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list