Skip Content
HSS ADJ THREAD DIE,2IN, 11/16IN,16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ADJ THREAD DIE,2IN, 11/16IN,16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T779
  • Mfr. Model # 10T779
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Round Adjustable Die
  • Application Used For Hand Threading
  • Material High Speed Steel
  • Outside Dia. (In.) 2"
  • Thickness (In.) 5/8"
  • Pitch 16
  • Size 11/16"
  • Thread Type NS
  • Thread Direction Right Hand
  • Die Material High Speed Steel
  • Die Shape Round Adjustable
  • Die Thickness 0.625"
  • Die Thread Size 11/16"-16
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list