Skip Content
HSS ADJ THREAD DIE,2IN, 1/2IN,20 PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ADJ THREAD DIE,2IN, 1/2IN,20 PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T773
  • Mfr. Model # 10T773
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material High Speed Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 2"
  • Size 1/2"
  • Thickness (In.) 5/8"
  • Pitch 20
  • Thread Direction Right Hand
  • Thread Type NF
  • Die Material High Speed Steel
  • Die Thread Size 1/2"-20
  • Die Shape Round Adjustable
  • Die Thickness 0.625"
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list