Skip Content
HSS ADJ THREAD DIE,2 1/2 IN,M28, 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ADJ THREAD DIE,2 1/2 IN,M28, 2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T918
  • Mfr. Model # 10T918
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Outside Dia. (In.) 2 1/2"
  • Material High Speed Steel
  • Thickness (In.) 3/4"
  • Size M28
  • Thread Type Metric
  • Pitch 2mm
  • Thread Direction Right Hand
  • Die Material High Speed Steel
  • Die Shape Round Adjustable
  • Die Thread Size M28x2.00
  • Die Thickness 0.750"
  • Overall Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list