Skip Content
HSS ADJ THREAD DIE,1 IN, 3/8 IN,16P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HSS ADJ THREAD DIE,1 IN, 3/8 IN,16P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T742
  • Mfr. Model # 10T742
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material High Speed Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1"
  • Size 3/8"
  • Thickness (In.) 3/8"
  • Pitch 16
  • Thread Type NC
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thread Size 3/8"-16
  • Die Thickness 0.375"
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list