Skip Content
HS6 5/16-100 DEG. 6-FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HS6 5/16-100 DEG. 6-FLUTE

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA121-267
  • Mfr. Model # 121-267
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Body Dia. (In.) 5/16
  • Shank Dia. (In.) 5/16
  • Material High Speed Steel
  • Finish Steam Black Oxide
  • Item Countersink

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list