HS RING #5/16 BLUE 75PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HS RING #5/16 BLUE 75PC

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX16117
  • Mfr. Model # 16117
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Heat shrink terminal. Resisting water, salt & other contaminants. Rugged, heat shrinkable nylon. Hot melt adhesive lining. Tem. range -55 to 125 degree C. WIre 16 - 14. Stud size 5/16 . High strength crimp barriers.

Technical Specs

  • Item Ring Terminal
  • Colour Blue
  • Max. Voltage 600 V
  • Min. Wire Combination 1
  • Width 1.5"
  • Max. Wire Combination 2
  • Standards UL, cUL

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list