HS CON-TUBING KIT-274PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HS CON-TUBING KIT-274PC

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC32008-91
  • Mfr. Model # 32008-91
  • UNSPSC # 24141502
  • CATALOGUE PAGE # 3045
  • Shipping Weight 2.5 lbs

Product Details

Large parts storage system assortment. Heat shrink and non-insulated terminals. Heat shrink tube, 274 pieces.

Technical Specs

  • Item Shrink Tube Kit
  • Features 274 Pieces
  • Includes 8330(2), 8330-5(2), 8330C(2), 8332(2), 8332-5(2), 8332C(2), 8334(2), 8334-5(2), 8334C(2), 8331(2), 8331-5(2), 8331C(2), 8333(2), 8333-5(2), 8333C(2), 8335(2), 8335-5(2), 8335C(2), 5800(25), 5900(25), 6000(25), 2300(50), 2400(50), 2500(50), 3500(5), 3600(5), 3700(5)
  • Shrink Ratio 3:1
  • Max. Voltage 600 V
  • Number of Pieces 276
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list