HRD SRFCE CHAIR MAT 36INX48IN W/LIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HRD SRFCE CHAIR MAT 36INX48IN W/LIP

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGSCP013648B
  • Mfr. Model # SCP013648B
  • UNSPSC # 30161700
  • CATALOGUE PAGE # 2149
  • Shipping Weight 9.22 lbs

Product Details

Hard surface chair mat.

Technical Specs

  • Overall Dimensions 36" x 48"
  • Shape Traditional Lip
  • Colour Clear
  • Item Chair Mats
  • Material PVC
  • Thickness 2.79mm
  • Edges Straight Edges
  • Lip Dimensions 20" x 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list