HP MESH MACH+RACK GRD 48X36X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HP MESH MACH+RACK GRD 48X36X2

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHPROM48-36-2
  • Mfr. Model # HPROM48-36-2
  • UNSPSC # 23152204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Colour Yellow
  • Item High Profile Machinery Guard with Welded Mesh
  • Finish Powder Coated
  • Material Steel
  • Mounting 4" x 4"
  • Overall Height 36-3/8"
  • Overall Width 4"
  • Overall Length 50-5/16"
  • Standards OSHA 1910.23(e)(1)
  • Wall Thickness 1-11/16"
  • Base Width 4"
  • Base Depth 4"
  • Lower Guard Height 36-3/8"
  • Includes (8) Pre-Drilled Base Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list