Skip Content
HP MESH MACH+ RACK GRD 36X24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HP MESH MACH+ RACK GRD 36X24X2

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHPROM36-24-2
  • Mfr. Model # HPROM36-24-2
  • UNSPSC # 23152204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Yellow
  • Item High Profile Machinery Guard with Welded Mesh
  • Material Steel
  • Finish Powder Coated
  • Mounting 4" x 4"
  • Overall Height 24.375
  • Overall Length 38-5/16"
  • Base Width 4"
  • Wall Thickness 1-11/16"
  • Overall Width 4"
  • Standards OSHA 1910.23(e)(1)
  • Base Depth 4"
  • Lower Guard Height 24-3/8"
  • Includes (8) Pre-Drilled Base Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list