Skip Content
HOUSING RUBBER WORK LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUSING RUBBER WORK LAMP

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH15986031
  • Mfr. Model # H15986031
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.07 lbs

Product Details

Halogen work lamp uses a replaceable H3 Halogen bulb and can also easily be replaced without the time consuming effort of removing and rewiring an entire new lamp to your equipment. Features a recessed glass lens for additional protection.

Technical Specs

  • Application Exterior
  • Depth 2-1/4"
  • Base Material Steel
  • Includes Pigtail, Mounting Bracket and Hardware
  • Features Tilts
  • Item Flood Light
  • Housing Material Rubber
  • Lamp Type Halogen
  • Voltage BlankValue
  • Mounting Pedestal
  • Lens Material Glass
  • Lens Design Round
  • Diameter 6"
  • Current Drawn 4.5 A
  • Lens Colour Clear
  • Housing Colour Black
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list