Skip Content
HOUSING REMODEL NON-I/C 71/2H 5 OP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOUSING REMODEL NON-I/C 71/2H 5 OP

HALO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLH5RT
  • Mfr. Model # H5RT
  • UNSPSC # 39111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Fixture Type Remodel
  • Item Recessed Lighting Housing
  • Ceiling Opening Required (In.) 5-1/2
  • Height (In.) 7-1/2
  • Length (In.) 14
  • Width (In.) 6
  • Number of Lamps 1
  • Description/Special Features -
  • Housing Material Steel and Aluminum
  • Insulation Type Non-IC
  • Suggested Lamp Item No. -
  • Max. Wattage 75
  • Lamp Type Incandescent
  • Standards UL/CuL, Damp Location Listed
  • Actual O.D. (In.) 5-1/2
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list