Skip Content
HOUSING LAMP TRACTOR STL 5-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOUSING LAMP TRACTOR STL 5-3/4IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64340
  • Mfr. Model # 64340
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.27 lbs

Product Details

Par 46, 5-3/4 inches steel, tractor and utility lamp, shock absorbing, weather proof body, swivel mount, housing only.

Technical Specs

  • Depth 4-3/4"
  • Length 6-1/2"
  • Item Housing Only
  • Shape Round
  • Colour Black
  • Material Steel
  • Mounting Type Swivel
  • Diameter 6-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list