Skip Content
HOUSING,FUEL FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUSING,FUEL FILTER

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FY21
  • Mfr. Model # 4FY21
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • For Use With Mfr. No. FR152, FR112, FR1210G, FR610G, FR700, FR702R, FR701, FR112C
  • Height (In.) 11
  • Flow Rate (GPM) 18
  • Includes Carbon Steel Screw On 10 Micron Filter Canister and 3/4 Inch ST Elbow and 3/4 X 7 Inch Nipple
  • Item Fuel Filter Housing
  • Package Quantity 1
  • Size 3/4" NPT
  • Max. Pressure (PSI) 50
  • Width (In.) 3-7/8
  • Inputs/Outputs 3/4" NPT
  • Pressure Drop (PSI) 3
  • Type Filter Head
  • Head Material Cast-Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list