Skip Content
HOUSING FILTER 3/4IN NPT 1 CARTRIDG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOUSING FILTER 3/4IN NPT 1 CARTRIDG

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECR3
  • Mfr. Model # 1ECR3
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Colour Blue
  • Includes Cap, Sump, O-Ring And C1 Cartridge
  • Item Filter System
  • Microns 5
  • Cartridges Required 1
  • Housing Material Polypropylene
  • Standards NSF 42
  • Reduces Sediment, Chlorine, Taste And Odor, Bad Taste And Odor
  • Head Material Polypropylene
  • Flow Rate 1 gpm
  • Max. Temp. 125 Degrees F
  • Connection 3/4" NPT
  • Overall Width 5-1/8"
  • Overall Height 12-1/4"
  • Pressure Drop 1 PSI
  • Max. Pressure 125 PSI
  • Sub-Category Drop-in Cartridge Filter Systems
  • Service Life 2500 gal.
  • With Gauge/Without Gauge Without Gauge
  • Number of Cartridges Required 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list