Skip Content
HOUSING BAG FILTER ALUM 1 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOUSING BAG FILTER ALUM 1 1/4IN

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4BB24
  • Mfr. Model # 4BB24
  • UNSPSC # 40161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.55 lbs

Technical Specs

  • Height 14"
  • Type -
  • Includes -
  • Item Bag Filter Housing
  • Housing Material Aluminum
  • Filter Bag Size 4
  • Connection (F)NPT
  • Outlet Bottom
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list