Skip Content
HOUSING A/T I/C 7-1/8INH 5IN OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOUSING A/T I/C 7-1/8INH 5IN OPEN

HALO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLH5ICAT
  • Mfr. Model # H5ICAT
  • UNSPSC # 39111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Fixture Type New Construction
  • Ceiling Opening Required (In.) 5-1/2
  • Height (In.) 7-1/2
  • Item Recessed Lighting Housing
  • Length (In.) 10-1/2
  • Width (In.) 7-1/2
  • Number of Lamps 1
  • Description/Special Features Airtight
  • Lamp Type Incandescent
  • Insulation Type IC
  • Housing Material Steel and Aluminum
  • Voltage 120
  • Max. Wattage 75
  • Standards UL/CuL, Damp Location Listed
  • Actual O.D. (In.) 5-1/2
  • Suggested Lamp Item No. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list