Skip Content
HOUSING A/T I/C 7-1/2INH 6-1/2IN OP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOUSING A/T I/C 7-1/2INH 6-1/2IN OP

HALO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLH7ICAT
  • Mfr. Model # H7ICAT
  • UNSPSC # 39111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Ceiling Opening Required (In.) 6-1/2
  • Fixture Type New Construction
  • Height (In.) 7-1/2
  • Item Recessed Lighting Housing
  • Length (In.) 10-1/2
  • Number of Lamps 1
  • Width (In.) 7-1/2
  • Description/Special Features Airtight
  • Housing Material Steel and Aluminum
  • Insulation Type IC
  • Lamp Type Incandescent
  • Max. Wattage 75
  • Suggested Lamp Item No. -
  • Standards UL/CuL, Damp Location Listed
  • Actual O.D. (In.) 6-1/2
  • Voltage 120

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List