HOUSEHOLD ADHESIVE 109.4 ML CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOUSEHOLD ADHESIVE 109.4 ML CLEAR

AMAZING GOOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLA130035
  • Mfr. Model # 130035
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1574
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Tube
  • Colour Clear
  • Size 109.4mL
  • Item Adhesive
  • Type Carded
  • Temp. Range 50 Degrees F- 90 Degrees F
  • Begins to Harden 3 min.
  • Substrates Most
  • Tensile Strength 3800 PSI
  • Bonding Range 50 Degrees F - 90 Degrees F
  • VOC Content 475 g/L
  • Viscosity 100,000 cps
  • Specific Gravity 1.35 - 1.37
  • Curing Time 24 hr.
  • Work Life ~20 min.
  • Material Contact Adhesive / Sealant
  • Characteristics All Purpose Adhesive
  • Functional Cure 20 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list