HOURMETER QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOURMETER QUARTZ

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW85342
  • Mfr. Model # 85342
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 3181
  • Shipping Weight 0.3 lbs

Product Details

DC voltage quartz hourmeter, 10 000 hour, automatic recycle. Totally sealed, vibration/shock resistance, 1/4 inch male blade, relay driven odometer. 40C-85C. Accuracy 200 ppm, .02% (entire V & temp. range). Battery 6, 12, 24, 36, 48, 60, 72, 80 VDC.

Technical Specs

  • Operating Voltage 10 - 80 VDC
  • Elapsed Time To 9999.9
  • Item Hour Meter
  • Length 1.88"
  • Material of Construction polyester
  • Mounting Method 2.27" Dia. Cup
  • Temp. Range -65 Degrees F to 154 Degrees F
  • Width 1.41"
  • Ambient Temp. Range -65 Degrees F to 154 Degrees F
  • Display Type Electromechanical
  • Fits 2" Dia. Opening
  • Display Units Hr./Tenths
  • NEMA Rating 4,4X
  • Hz 10-80
  • Time Range 99,999.9
  • Terminal Type 1/4" Male Blade
  • Bezel To Back Length 2.20"
  • Bezel Face Shape Round
  • Bezel Face Size 2.27" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list