Skip Content
HOURMETER QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOURMETER QUARTZ

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW85098
  • Mfr. Model # 85098
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 3181
  • Shipping Weight 0.15 lbs

Product Details

DC voltage quartz hourmeter, 10 000 hour, automatic recycle. Totally sealed, vibration/shock resistance, 1/4 inch male blade, relay driven odometer. 40C-85C. Accuracy 200 ppm, .02% (entire V & temp. range). Battery 6, 12, 24, 36, 48, 60, 72, 80 VDC.

Technical Specs

  • Operating Voltage 10 - 80 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list