Skip Content
HOURMETER QUARTZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOURMETER QUARTZ

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW85094
  • Mfr. Model # 85094
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 3181
  • Shipping Weight 0.24 lbs

Product Details

DC voltage quartz hourmeter, 10 000 hour, automatic recycle. Totally sealed, vibration/shock resistance, 1/4 inch male blade, relay driven odometer. 40C-85C. Accuracy 200 ppm, .02% (entire V & temp. range). Battery 6, 12, 24, 36, 48, 60, 72, 80 VDC.

Technical Specs

  • Operating Voltage 10 - 80 VDC
  • Elapsed Time To 9999.9
  • Fits Panel Cut Out 1.45" x 0.95"
  • Length 1.88"
  • Item Hour Meter
  • Material of Construction Polyester
  • Temp. Range -65 Degrees F to 154 Degrees F
  • Mounting Method 2 Screw
  • Width 1.41"
  • Ambient Temp. Range -65 Degrees F to 154 Degrees F
  • Display Type Electromechanical
  • Fits 2" Dia. Opening
  • Display Units Hr./Tenths
  • Hz 10-80
  • Terminal Type 1/4" Male Blade
  • NEMA Rating 4,4X
  • Time Range 10,000
  • Bezel Face Shape Rectangular
  • Bezel Face Size 2.13" x 1.25"
  • Bezel To Back Length 2.20"
  • Bezel Face Type Flange Mount

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List