Skip Content
HOURMETER LCD 2 TERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOURMETER LCD 2 TERM

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW98314
  • Mfr. Model # 98314
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

DC voltage hourmeter with large easy-to-read LCD display. Records up to 99,999.9 hours. Totally sealed. Direct replacement for current model hourmeter, fits existing hole. Battery backup not required.

Technical Specs

  • Operating Voltage 9 - 64 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list