Skip Content
HOURMETER AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOURMETER AC

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW20001
  • Mfr. Model # 20001
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 3181
  • Shipping Weight 0.2 lbs

Product Details

SW Instruments AC voltage quartz hourmeter. Polycarbonate, shock resistant, tamperproof case. Records 99 999 hours, automatic recycle. -65F to +154F (-54C to +68C). Accuracy .2%. Screw termination. Number size .12 inches (3mm).

Technical Specs

  • Operating Voltage 108 - 132 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list