Skip Content
HOUR METER,VIBRATION POWERED, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,VIBRATION POWERED,

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CAZ9
  • Mfr. Model # 4CAZ9
  • UNSPSC # 41111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Hour Meter
  • Material of Construction Plastic and Metal
  • Number of Digits 5
  • Mounting Method Horizontal, U Shaped Bracket (Included)
  • Display Units Hours and Minutes
  • Fits 2.0" Diameter Panel Opening
  • Hz -
  • Input Type Vibration
  • NEMA Rating 4
  • Elapsed Time To 99999
  • Reset Type -
  • Terminal Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list