HOUR METER,SAE ROUND FLUSH MOUNT,LC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOUR METER,SAE ROUND FLUSH MOUNT,LC

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPV8
  • Mfr. Model # 2PPV8
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Hour Meter
  • Mounting Method Clip
  • Display Units Hours and Tenths
  • Number of Digits 8
  • Material of Construction -
  • Fits 1.45" X 0.95" Panel Cutout
  • Hz 50/60
  • Input Type 10 to 300 VDC or 20 to 300 VAC
  • Elapsed Time To 999999.9
  • NEMA Rating 4,4X,12
  • Reset Type -
  • Terminal Type 1/4" Spade Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list