Skip Content
HOUR METER,LCD,FLUSH RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,LCD,FLUSH RECTANGULAR

ENM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PAX2
  • Mfr. Model # 2PAX2
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hour Meter
  • Mounting Method Flange
  • Material of Construction ABS
  • Number of Digits 6
  • Display Units Hours and Tenths
  • Fits 1.45" X 0.95"
  • Hz 60
  • Input Type -
  • NEMA Rating -
  • Elapsed Time To 99999.9
  • Reset Type -
  • Terminal Type Spade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list