Skip Content
HOUR METER,LCD,2-HOLE RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,LCD,2-HOLE RECTANGULAR

ENM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PAW9
  • Mfr. Model # 2PAW9
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hour Meter
  • Material of Construction ABS
  • Mounting Method Flange
  • Number of Digits 6
  • Display Units Hours and Tenths
  • Fits 1.45" X 0.95"
  • Hz 60
  • Input Type -
  • NEMA Rating -
  • Terminal Type Spade
  • Elapsed Time To 99999.9
  • Reset Type -
  • Bezel Face Type 2-Hole Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list