Skip Content
HOUR METER,FLUSH MINI RECTANGULAR,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,FLUSH MINI RECTANGULAR,L

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPV7
  • Mfr. Model # 2PPV7
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Hour Meter
  • Mounting Method Clip
  • Material of Construction -
  • Display Units Hours and Tenths
  • Hz 50/60
  • Number of Digits 8
  • Fits 1.45" X 0.95" Panel Cutout
  • Input Type 10 to 300 VDC or 20 to 300 VAC
  • NEMA Rating 4,4X,12
  • Reset Type -
  • Terminal Type 1/4" Spade Connector
  • Elapsed Time To 999999.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list