Skip Content
HOUR METER,ELECTRICAL,STEEL 2.31IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,ELECTRICAL,STEEL 2.31IN,

ENM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PAR8
  • Mfr. Model # 2PAR8
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Hour Meter
  • Material of Construction Lexan
  • Number of Digits 6
  • Mounting Method Flange
  • Fits 2.0" Diameter Opening
  • Display Units Hours and Tenths
  • Input Type -
  • Hz -
  • Reset Type -
  • Terminal Type Spade
  • NEMA Rating -
  • Elapsed Time To 99999.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list