Skip Content
HOUR METER,ELECTRICAL,SQUARE,90-264 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOUR METER,ELECTRICAL,SQUARE,90-264

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPU3
  • Mfr. Model # 2PPU3
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material of Construction Black Polymer
  • Item Hour Meter
  • Mounting Method Clip
  • Bezel Face Type Square
  • Number of Digits 6
  • Display Units Hours and Tenths
  • Fits 1.45" X 0.95" Opening
  • Hz 50/60
  • NEMA Rating -
  • Elapsed Time To 9999.9
  • Input Type -
  • Reset Type -
  • Terminal Type 1/4" Spade Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list