HOUR METER,ELECTRICAL,ROUND,10-80VD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOUR METER,ELECTRICAL,ROUND,10-80VD

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPU6
  • Mfr. Model # 2PPU6
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Hour Meter
  • Number of Digits 6
  • Material of Construction Black Polymer
  • Display Units Hours and Tenths
  • Fits 2.0" Diameter Opening
  • Mounting Method Metal Stirrup
  • Elapsed Time To 9999.9
  • Input Type -
  • Hz -
  • Reset Type -
  • NEMA Rating -
  • Terminal Type 1/4" Spade Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list